| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 16900 N |
| Seal Type | Sealed |
| Static Load Rating [Max] | 7600 N |
| Preload Level | Light |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 26000 rpm |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 90 mm |
| No. in Set | Single Bearing |
| I.D. | 55 mm |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| Weight | 0.948 LB |
| EAN or UPC | 4012801616294 |

