| Dynamic Load Rating | 8650 N |
| Ball Material | Ceramic |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Seal Type | Sealed |
| Bearing Type | Single Row Angular Contact |
| I.D. | 50 mm |
| O.D. | 80 mm |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Static Load Rating [Max] | 8500 N |
| No. in Set | Duplex Set |
| Weight | 1.188 LB |
| EAN or UPC | 4012801483193 |

