| Preload Level | Light |
| I.D. | 40 mm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 6100 N |
| Dynamic Load Rating | 6400 N |
| Ball Material | Ceramic |
| Contact Angle | 25° |
| No. in Set | Duplex Set |
| Seal Type | Sealed |
| O.D. | 68 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Grease | 28000 rpm |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.88 LB |
| EAN or UPC | 4026677029355 |

