| Dynamic Load Rating | 9400 N |
| Corner Radius [Min] | 1 mm |
| Seal Type | Sealed |
| Contact Angle | 15° |
| Static Load Rating [Max] | 4000 N |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 38000 rpm |
| I.D. | 40 mm |
| O.D. | 68 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Ball Material | Ceramic |
| Weight | 0.448 LB |
| EAN or UPC | 4012801170659 |

