| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Sealed |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 4300 N |
| O.D. | 42 mm |
| I.D. | 20 mm |
| Corner Radius [Min] | 0.6 mm |
| Ball Material | Ceramic |
| Limiting Speed - Grease | 53000 rpm |
| Static Load Rating [Max] | 3200 N |
| No. in Set | Duplex Set |
| Weight | 0.352 LB |
| EAN or UPC | 4026677400192 |

