| Ball Material | Ceramic |
| Limiting Speed - Grease | 90000 rpm |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 6600 N |
| Bore Type | Round Bore, Metric Type |
| O.D. | 26 mm |
| Seal Type | Sealed |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 2470 N |
| Preload Level | Light |
| I.D. | 10 mm |
| No. in Set | Single Bearing |
| Weight | 12.807 LB |
| EAN or UPC | 4026677055316 |

