- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Dynamic Load Rating | 38000 N |
| I.D. | 60 mm |
| Ball Material | Ceramic |
| O.D. | 110 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 30500 N |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Weight | 1.455 LB |
| EAN or UPC | 4026677554895 |

