- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 40 mm Inside Diameter
- 80 mm Outside Diameter
- 18 mm Width
| Preload Level | Light |
| I.D. | 40 mm |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Ceramic |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 20000 rpm |
| Dynamic Load Rating | 21200 N |
| Static Load Rating [Max] | 15000 N |
| Corner Radius [Min] | 1.1 mm |
| No. in Set | Single Bearing |
| O.D. | 80 mm |
| Contact Angle | 25° |
| Weight | 0.725 LB |
| EAN or UPC | 4026677478122 |

