| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 10400 N |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 6200 N |
| O.D. | 52 mm |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 32000 rpm |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Contact Angle | 25° |
| I.D. | 25 mm |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| Weight | 0.249 LB |
| EAN or UPC | 4026677033086 |

