- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Seal Type | Unsealed |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Static Load Rating [Max] | 5600 N |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Ball Material | Ceramic |
| Corner Radius [Min] | 1 mm |
| Contact Angle | 15° |
| O.D. | 47 mm |
| Limiting Speed - Grease | 43000 rpm |
| Dynamic Load Rating | 10000 N |
| Weight | 0.214 LB |
| EAN or UPC | 4026677037091 |

