- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 17 mm Inside Diameter
- 40 mm Outside Diameter
- 12 mm Width
| Ball Material | Ceramic |
| O.D. | 40 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 4050 N |
| No. in Set | Single Bearing |
| Contact Angle | 15° |
| Corner Radius [Min] | 0.6 mm |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 50000 rpm |
| I.D. | 17 mm |
| Preload Level | Light |
| Seal Type | Unsealed |
| Dynamic Load Rating | 7500 N |
| Weight | 0.132 LB |
| EAN or UPC | 4026677419354 |

