- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
| I.D. | 15 mm |
| Ball Material | Ceramic |
| Limiting Speed - Grease | 56000 rpm |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 3450 N |
| Dynamic Load Rating | 6700 N |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| O.D. | 35 mm |
| Bearing Arrangement | Universal |
| Weight | 0.088 LB |
| EAN or UPC | 4026677431219 |

