- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 12 mm Inside Diameter
- 32 mm Outside Diameter
- 10 mm Width
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Dynamic Load Rating | 9100 N |
| I.D. | 12 mm |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 0.6 mm |
| Seal Type | Unsealed |
| O.D. | 32 mm |
| Ball Material | Ceramic |
| Static Load Rating [Max] | 2700 N |
| Limiting Speed - Grease | 63000 rpm |
| Weight | 0.08 LB |
| EAN or UPC | 4026677954893 |

