- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9 mm Width
| O.D. | 30 mm |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| I.D. | 10 mm |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 2040 N |
| Bearing Arrangement | Universal |
| Ball Material | Ceramic |
| Dynamic Load Rating | 4000 N |
| Seal Type | Unsealed |
| Weight | 0.072 LB |
| EAN or UPC | 4012802501889 |

