- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 80 mm Inside Diameter
- 110 mm Outside Diameter
- 32 mm Width
| Corner Radius [Min] | 1 mm |
| O.D. | 110 mm |
| Dynamic Load Rating | 22400 N |
| Seal Type | Unsealed |
| I.D. | 80 mm |
| Static Load Rating [Max] | 23600 N |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 13000 rpm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Ball Material | Ceramic |
| Weight | 1.439 LB |
| EAN or UPC | 4026677738455 |

