- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 18 mm Width
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 43000 rpm |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| I.D. | 30 mm |
| Preload Level | Light |
| Dynamic Load Rating | 8800 N |
| O.D. | 47 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 4650 N |
| Ball Material | Ceramic |
| Corner Radius [Min] | 0.3 mm |
| Weight | 0.212 LB |
| EAN or UPC | 4026677028075 |

