- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 14 mm Width
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 3650 N |
| Contact Angle | 15° |
| O.D. | 30 mm |
| Ball Material | Ceramic |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 2200 N |
| No. in Set | Duplex Set |
| I.D. | 17 mm |
| Seal Type | Unsealed |
| Weight | 0.088 LB |
| EAN or UPC | 4026677141224 |

