| Contact Angle | 25° |
| I.D. | 100 mm |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 53000 N |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Ball Material | Ceramic |
| Corner Radius [Min] | 1.5 mm |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Static Load Rating [Max] | 53000 N |
| O.D. | 150 mm |
| Limiting Speed - Grease | 9000 rpm |
| Weight | 4.943 LB |
| EAN or UPC | 4026677738332 |

