- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 80 mm Inside Diameter
- 125 mm Outside Diameter
- 22 mm Width
| No. in Set | Single Bearing |
| I.D. | 80 mm |
| Preload Level | Light |
| Static Load Rating [Max] | 40500 N |
| Limiting Speed - Grease | 14000 rpm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 125 mm |
| Corner Radius [Min] | 1.1 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Dynamic Load Rating | 44000 N |
| Seal Type | Unsealed |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.66 LB |
| EAN or UPC | 4026677659828 |

