| Corner Radius [Min] | 1.1 mm |
| No. in Set | Single Bearing |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| O.D. | 110 mm |
| Preload Level | Light |
| Static Load Rating [Max] | 20400 N |
| Limiting Speed - Grease | 16000 rpm |
| I.D. | 70 mm |
| Dynamic Load Rating | 48000 N |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Seal Type | Unsealed |
| Weight | 1.102 LB |
| EAN or UPC | 4012801482752 |

