- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| Static Load Rating [Max] | 20400 N |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Grease | 16000 rpm |
| Preload Level | Light |
| Ball Material | Ceramic |
| Dynamic Load Rating | 48000 N |
| I.D. | 70 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| O.D. | 110 mm |
| Weight | 2.413 LB |
| EAN or UPC | 4012802638462 |

