| Static Load Rating [Max] | 22000 N |
| O.D. | 95 mm |
| Dynamic Load Rating | 25500 N |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Grease | 15000 rpm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| I.D. | 60 mm |
| Ball Material | Ceramic |
| Weight | 0.847 LB |
| EAN or UPC | 4012801751964 |

