- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 18 mm Width
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 95 mm |
| Dynamic Load Rating | 38000 N |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Contact Angle | 25° |
| Limiting Speed - Grease | 19000 rpm |
| Static Load Rating [Max] | 15800 N |
| Ball Material | Ceramic |
| Weight | 0.847 LB |
| EAN or UPC | 4026677880048 |

