| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 20000 rpm |
| No. in Set | Single Bearing |
| I.D. | 60 mm |
| Ball Material | Ceramic |
| Preload Level | Light |
| Static Load Rating [Max] | 23200 N |
| Corner Radius [Min] | 1.1 mm |
| Contact Angle | 15° |
| Dynamic Load Rating | 27000 N |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| O.D. | 95 mm |
| Weight | 0.847 LB |
| EAN or UPC | 4026677986030 |

