
- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 18 mm Width
Contact Angle | 15° |
Limiting Speed - Grease | 22000 rpm |
Seal Type | Unsealed |
Dynamic Load Rating | 38500 N |
Preload Level | Light |
Corner Radius [Min] | 1.1 mm |
No. in Set | Single Bearing |
Bearing Arrangement | Universal |
Ball Material | Ceramic |
I.D. | 55 mm |
Bore Type | Round Bore, Metric Type |
Bearing Type | Single Row Angular Contact |
O.D. | 90 mm |
Static Load Rating [Max] | 15500 N |
Weight | 0.777 LB |
EAN or UPC | 4026677597625 |
