- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 32 mm Width
| Seal Type | Unsealed |
| Contact Angle | 15° |
| Dynamic Load Rating | 19000 N |
| I.D. | 45 mm |
| Preload Level | Light |
| Ball Material | Ceramic |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 14600 N |
| Bearing Arrangement | Universal |
| O.D. | 75 mm |
| Weight | 0.929 LB |
| EAN or UPC | 4026677061263 |

