- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 40 mm Inside Diameter
- 68 mm Outside Diameter
- 15 mm Width
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 11000 N |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 26000 rpm |
| Preload Level | Light |
| I.D. | 40 mm |
| Contact Angle | 15° |
| O.D. | 68 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Corner Radius [Min] | 1 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 14300 N |
| Seal Type | Unsealed |
| Weight | 0.384 LB |
| EAN or UPC | 4012801482691 |

