- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 26 mm Width
| Static Load Rating [Max] | 6800 N |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1 mm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 28000 rpm |
| I.D. | 30 mm |
| No. in Set | Duplex Set |
| O.D. | 55 mm |
| Dynamic Load Rating | 10000 N |
| Seal Type | Unsealed |
| Ball Material | Ceramic |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Weight | 0.469 LB |
| EAN or UPC | 4012802611830 |

