- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 13 mm Width
| Contact Angle | 15° |
| Static Load Rating [Max] | 7200 N |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 1 mm |
| I.D. | 30 mm |
| Limiting Speed - Grease | 32000 rpm |
| Dynamic Load Rating | 10400 N |
| Preload Level | Light |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| O.D. | 55 mm |
| Weight | 0.235 LB |
| EAN or UPC | 4026677001801 |

