- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 20 mm Inside Diameter
- 42 mm Outside Diameter
- 24 mm Width
| No. in Set | Duplex Set |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 4150 N |
| Ball Material | Ceramic |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| O.D. | 42 mm |
| Dynamic Load Rating | 7200 N |
| Weight | 0.309 LB |
| EAN or UPC | 4026677649485 |

