- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 8 mm Width
| No. in Set | Single Bearing |
| Preload Level | Light |
| Dynamic Load Rating | 3150 N |
| Corner Radius [Min] | 0.3 mm |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 1730 N |
| Limiting Speed - Grease | 60000 rpm |
| O.D. | 28 mm |
| I.D. | 12 mm |
| Contact Angle | 25° |
| Ball Material | Ceramic |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.052 LB |
| EAN or UPC | 4026677622679 |

