- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 10 mm Inside Diameter
- 26 mm Outside Diameter
- 8 mm Width
| Preload Level | Light |
| Corner Radius [Min] | 0.3 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 80000 rpm |
| Bearing Type | Single Row Angular Contact |
| O.D. | 26 mm |
| Dynamic Load Rating | 2900 N |
| Contact Angle | 15° |
| Static Load Rating [Max] | 1430 N |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Ball Material | Ceramic |
| I.D. | 10 mm |
| Weight | 0.05 LB |
| EAN or UPC | 4026677028174 |

