| I.D. | 80 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| O.D. | 110 mm |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 19200 N |
| Limiting Speed - Grease | 19000 rpm |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 10200 N |
| Preload Level | Light |
| Contact Angle | 25° |
| Ball Material | Ceramic |
| Weight | 1.633 LB |
| EAN or UPC | 4026677659989 |

