| I.D. | 80 mm |
| Corner Radius [Min] | 1 mm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 14600 N |
| Ball Material | Ceramic |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 16600 N |
| O.D. | 110 mm |
| Limiting Speed | 22000 rpm |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Limiting Speed - Grease | 22000 rpm |
| Weight | 0.817 LB |
| EAN or UPC | 4012801484619 |

