| Bearing Arrangement | Universal |
| I.D. | 70 mm |
| Static Load Rating [Max] | 8500 N |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1 mm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 16800 N |
| Limiting Speed - Grease | 22000 rpm |
| Ball Material | Ceramic |
| O.D. | 100 mm |
| Preload Level | Light |
| Weight | 0.562 LB |
| EAN or UPC | 4026677037053 |

