| Bearing Type | Single Row Angular Contact |
| Ball Material | Ceramic |
| O.D. | 90 mm |
| Dynamic Load Rating | 9300 N |
| I.D. | 65 mm |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 18000 rpm |
| Static Load Rating [Max] | 10000 N |
| Seal Type | Unsealed |
| Weight | 0.763 LB |
| EAN or UPC | 4026677423665 |

