| Ball Material | Ceramic |
| Limiting Speed - Grease | 26000 rpm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 7200 N |
| Dynamic Load Rating | 7100 N |
| O.D. | 72 mm |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| I.D. | 50 mm |
| Preload Level | Light |
| Seal Type | Unsealed |
| Weight | 0.553 LB |
| EAN or UPC | 4012802191974 |

