| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 29500 N |
| Preload Level | Light |
| O.D. | 150 mm |
| I.D. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Ceramic |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 24900 N |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 11000 rpm |
| Weight | 5.688 LB |
| EAN or UPC | 4026677022974 |

