| No. in Set | Single Bearing |
| I.D. | 100 mm |
| Corner Radius [Min] | 1.5 mm |
| Ball Material | Ceramic |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 26500 N |
| Static Load Rating [Max] | 31500 N |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 150 mm |
| Contact Angle | 15° |
| Seal Type | Unsealed |
| Weight | 3.042 LB |
| EAN or UPC | 4012801735421 |

