| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Contact Angle | 25° |
| O.D. | 140 mm |
| Dynamic Load Rating | 24500 N |
| Static Load Rating [Max] | 28000 N |
| I.D. | 90 mm |
| No. in Set | Single Bearing |
| Ball Material | Ceramic |
| Seal Type | Unsealed |
| Weight | 2.215 LB |
| EAN or UPC | 4012801484404 |

