| Dynamic Load Rating | 24300 N |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| O.D. | 140 mm |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 28000 N |
| Bore Type | Round Bore, Metric Type |
| I.D. | 90 mm |
| Limiting Speed - Grease | 12000 rpm |
| Preload Level | Light |
| Ball Material | Ceramic |
| Contact Angle | 25° |
| Weight | 4.429 LB |
| EAN or UPC | 4012801756167 |

