- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 22 mm Width
| No. in Set | Single Bearing |
| I.D. | 85 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Ball Material | Ceramic |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 15000 N |
| Dynamic Load Rating | 29000 N |
| Limiting Speed - Grease | 17000 rpm |
| O.D. | 130 mm |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1.1 mm |
| Weight | 2.028 LB |
| EAN or UPC | 4012801735308 |

