- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 12800 N |
| Corner Radius [Min] | 1 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 5700 N |
| No. in Set | Duplex Set |
| O.D. | 80 mm |
| Ball Material | Ceramic |
| Contact Angle | 15° |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 32000 rpm |
| Bearing Arrangement | Universal |
| Weight | 1.19 LB |
| EAN or UPC | 4026677515919 |

