- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 32 mm Width
| Bearing Arrangement | Universal |
| Ball Material | Ceramic |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 5200 N |
| I.D. | 45 mm |
| O.D. | 75 mm |
| Limiting Speed - Grease | 34000 rpm |
| Seal Type | Unsealed |
| Preload Level | Light |
| Dynamic Load Rating | 12300 N |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Weight | 1.058 LB |
| EAN or UPC | 4047643237758 |

