- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| O.D. | 240 mm |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 116000 N |
| I.D. | 110 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 3 mm |
| Radial Internal Clearance | C3 |
| Width | 50.000 mm |
| Bearing Type | Deep Groove |
| Limiting Speed - Oil | 3800 rpm |
| Dynamic Load Rating | 201000 N |
| Weight | 19.996 LB |
| EAN or UPC | 4012802511994 |

