- Deep Groove Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Dynamic Load Rating | 20800 N |
| Width | 16.000 mm |
| Limiting Speed - Oil | 10300 rpm |
| I.D. | 30 mm |
| Corner Radius [Min] | 1 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| O.D. | 62 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 7900 N |
| Weight | 0.41 LB |
| EAN or UPC | 4047643103329 |

