Skip to content Skip to navigation menu
FAGH3956X1000

H3956X1000

H39 Series Adapter Sleeve
Item #101022065
  • H39 Series
  • 280 mm Bore
  • 121 mm Length
FAGH3956X1000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H39 Series
  • 280 mm Bore
  • 121 mm Length
Bore Size 280 mm
Series H39
Length 121.000 mm
Weight 37.897 LB
EAN or UPC 4012801313551
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison