Skip to content Skip to navigation menu
FAGH3944X800

H3944X800

H39 Series Adapter Sleeve
Item #101022062
  • H39 Series
  • 203.2 mm Bore
  • 107 mm Length
FAGH3944X800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H39 Series
  • 203.2 mm Bore
  • 107 mm Length
Length 107.000 mm
Bore Size 203.2 mm
Series H39
Weight 16.001 LB
EAN or UPC 4026677298805
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison