Skip to content Skip to navigation menu
FAGH3280-HG

H3280-HG

H32 Series Adapter Sleeve
Item #100731864
  • H32 Series
  • 400 mm Bore
  • 328 mm Length
FAGH3280-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H32 Series
  • 400 mm Bore
  • 328 mm Length
Bore Size 400 mm
Series H32
Length 328.000 mm
Weight 177.357 LB
EAN or UPC 4012801313483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison