Skip to content Skip to navigation menu
FAGH3272-HG

H3272-HG

H32 Series Adapter Sleeve
Item #100953383
  • H32 Series
  • 360 mm Bore
  • 299 mm Length
FAGH3272-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H32 Series
  • 360 mm Bore
  • 299 mm Length
Length 299.000 mm
Series H32
Bore Size 360 mm
Weight 134.602 LB
EAN or UPC 4012801313407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison